Terminal Block, Feed Through, 38A, 600VAC/DC, 8.1mm, Gray, 22-8AWG

Item #: 1272678
Cat #: 1492-P6
UPC: 889508621517
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Plug-In, 38 Amp, 600 Volt AC/DC, 8.1 mm, Gray, 22 - 8 AWG

Overview

Terminal Block, Feed Through, Plug-In, 38 Amp, 600 Volt AC/DC, 8.1 mm, Gray, 22 - 8 AWG
Our Push-in Terminal Blocks improve wiring efficiency and connection reliability. They are available in a wide range of IEC block types that include innovative control power distribution blocks, as well as two-, three- and four-circuit sensor blocks.
Also known as: 889508621517, 1492-P6

Specifications

Type: Terminal Block
Amps: 38
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 38
Volts DC: 600
Color: Gray
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)