Terminal Block, Fused, 10A, 60 - 150V AC/DC, Single Circuit, LED

Item #: 518889
Cat #: 1492-J6FB2250
UPC: 884951948471
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fused, 10 Amp, 60 - 150 Volt AC/DC, 5 x 20 mm, Type J Fuse, Single Circuit, LED Blown Fuse Indicator

Overview

Terminal Block, Fused, 10 Amp, 60 - 150 Volt AC/DC, 5 x 20 mm, Type J Fuse, Single Circuit, LED Blown Fuse Indicator
Also known as: 884951948471, 1492-J6FB2250

Specifications

Type: Fuse Holder, Terminal Block
Amps: 10
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Allowable Gauge Range: 22 - 10
Type: Fuse Holder, Terminal Block
Family / Style: 1492
Color: Black
Amps: 10
Mounting: DIN Rail
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)