Surge Suppression Terminal Blocks
24 Found
Allen-Bradley
Terminal Block, Two-Circuit Feed-Through, Two Level Block, Metal Ox
Item #: 766304
CAT #: 1492-LD4RB302
UPC: 781180143939
Sign In or Register to view pricing and more.
Allen-Bradley
TERMINAL BLOCK
Item #: 58529
CAT #: 1492-HM2RA202
UPC: 662468031233
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Black, Double Circuit Resistor, 1000 Ohm, 1/2 Watt
Item #: 52072
CAT #: 1492-HM2RA102
UPC: 662468364379
Sign In or Register to view pricing and more.
Weidmuller
OVP 0.25A SPARE
Item #: 469098
CAT #: 7940098862
UPC: 064675169417
Sign In or Register to view pricing and more.
Weidmuller
WEI 1064170000 VSSC6 CL 24VAC/DC
Item #: 659165
CAT #: 1064170000
UPC:
Sign In or Register to view pricing and more.
Weidmuller
WEI 1064120000
Item #: 851530
CAT #: 1064120000
UPC: 032248829525
Sign In or Register to view pricing and more.
Weidmuller
WEI 8704240000 MCZ OVP CL FG 24VAX
Item #: 611655
CAT #: 8704240000
UPC: 032248524345
Sign In or Register to view pricing and more.
Allen-Bradley
A-B 1492-LD4RB472 Terminal Block, R
Item #: 2010938
CAT #: 1492-LD4RB472
UPC: 781180144004
Sign In or Register to view pricing and more.
Weidmuller
SIGNAL INT MCZ OVP
Item #: 369495
CAT #: 8449160000
UPC: 008190128542
Sign In or Register to view pricing and more.
Weidmuller
WEI 8449150000 SIGNAL INT MCZ OVP
Item #: 680514
CAT #: 8449150000
UPC: 008190128221
Sign In or Register to view pricing and more.
Weidmuller
WEI 8448920000 SIGNAL INT MCZ OVP
Item #: 680509
CAT #: 8448920000
UPC: 008190147390
Sign In or Register to view pricing and more.
Weidmuller
WEI SD16R OVP 12V 0.4A + HIGH
Item #: 715515
CAT #: 7940098778
UPC: 064675169240
Sign In or Register to view pricing and more.
Weidmuller
WEI 8472880000 SIGNAL INT MCZ OVP
Item #: 680504
CAT #: 8472880000
UPC: 032248049633
Sign In or Register to view pricing and more.
Weidmuller
WEI 8015810000 SIGNAL INT
Item #: 680903
CAT #: 8015810000
UPC: 008190028118
Sign In or Register to view pricing and more.
Weidmuller
VPU AC II 1 R 150/50
Item #: 1603981
CAT #: 2591660000
UPC:
Sign In or Register to view pricing and more.
Phoenix Contact
VAL-MS 500 ST
Item #: 1342001
CAT #: 2807609
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Two-Circuit Feed-Through, Two Level Block, Metal Ox
Terminal Block, Two-Circuit Feed-Through, Two Level Block, Metal Oxide Film Resistor, 3000 Ohm
Item #: 766304
CAT #: 1492-LD4RB302
UPC: 781180143939
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Allen-Bradley
TERMINAL BLOCK
AB 1492-HM2RA202 TERMINAL BLOCK
Item #: 58529
CAT #: 1492-HM2RA202
UPC: 662468031233
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Black, Double Circuit Resistor, 1000 Ohm, 1/2 Watt
Terminal Block, Black, Double Circuit Resistor, 1000 Ohm, 1/2 Watt
Item #: 52072
CAT #: 1492-HM2RA102
UPC: 662468364379
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
OVP 0.25A SPARE
WEI SDF25 OVP 0.25A SPARE
Item #: 469098
CAT #: 7940098862
UPC: 064675169417
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
WEI 1064170000 VSSC6 CL 24VAC/DC
WEI 1064170000 VSSC6 CL 24VAC/DC 0.5A
Item #: 659165
CAT #: 1064170000
UPC:
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
WEI 1064120000
WEI 1064120000 *VSSC4 RC 24VAC/DC
Item #: 851530
CAT #: 1064120000
UPC: 032248829525
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
WEI 8704240000 MCZ OVP CL FG 24VAX
WEI 8704240000 MCZ OVP CL FG 24VAX 0.5A
Item #: 611655
CAT #: 8704240000
UPC: 032248524345
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Allen-Bradley
A-B 1492-LD4RB472 Terminal Block, R
ALB 1492-LD4RB472 TERMINAL BL
Item #: 2010938
CAT #: 1492-LD4RB472
UPC: 781180144004
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
SIGNAL INT MCZ OVP
WEI 8449160000 SIGNAL INT MCZ OVP
Item #: 369495
CAT #: 8449160000
UPC: 008190128542
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
WEI 8449150000 SIGNAL INT MCZ OVP
WEI 8449150000 SIGNAL INT MCZ OVP TAZ UNIPOLER 24V
Item #: 680514
CAT #: 8449150000
UPC: 008190128221
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
WEI 8448920000 SIGNAL INT MCZ OVP
WEI 8448920000 SIGNAL INT MCZ OVP CL 24VDC 0.5A
Item #: 680509
CAT #: 8448920000
UPC: 008190147390
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
WEI SD16R OVP 12V 0.4A + HIGH
WEI SD16R OVP 12V 0.4A + HIGH BANDWIDTH
Item #: 715515
CAT #: 7940098778
UPC: 064675169240
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
WEI 8472880000 SIGNAL INT MCZ OVP
WEI 8472880000 SIGNAL INT MCZ OVP CL 24VAC 0.5A
Item #: 680504
CAT #: 8472880000
UPC: 032248049633
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
WEI 8015810000 SIGNAL INT
WEI 8015810000 SIGNAL INT DKU/3524VDC/100MA
Item #: 680903
CAT #: 8015810000
UPC: 008190028118
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.
Weidmuller
VPU AC II 1 R 150/50
VPU AC II 1 R 150/50
Item #: 1603981
CAT #: 2591660000
UPC:
Category:
Surge Suppression Terminal Blocks
Sign In or Register to view pricing and more.