This product may not be available in all locations.
Terminal Block, 175A, 600V AC/DC, Gray, 70mm, Feed Through
Item #:
627
Cat #:
1492-J70
UPC:
662073058427
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 175 Amp, 600 Volt AC/DC, Gray, 70 mm, Feed Through, 10 in a Package
Overview
Terminal Block, 175 Amp, 600 Volt AC/DC, Gray, 70 mm, Feed Through, 10 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J70 from Rockwell Automation® is a gray 20. 5 x 75 x 78. 8 mm (0. 807 x 2. 95 x 3. 01 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058427, 1492-J70
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 175 |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 2/0 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Gray |
Volts AC: | 600 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 175 |
Allowable Gauge Range: | 6 - 2/0 |
Customer Reviews
No reviews for this product
(0)