Three Level Sensor Terminal Block, Type: DR 2,5/6.D

Item #: 270918
Cat #: 1SNA115541R1100
UPC: 662019957265
Sign In or Register to view pricing and more.
Documents & Guides
Three Level Sensor Terminal Block. Screw Clamp. Type: DR 2,5/6.D. Color: Gray. 300V/26A. Size: 2.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 20 - 12 AWG. Application: Three Level Block for Sensor.

Overview

Three Level Sensor Terminal Block. Screw Clamp. Type: DR 2,5/6.D. Color: Gray. 300V/26A. Size: 2.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 20 - 12 AWG. Application: Three Level Block for Sensor.
Also known as: 662019957265, 1SNA115541R1100

Specifications

Type: Terminal Block, Screw Clamp
Amps: 26
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Gauge: 14
Type: Terminal Block, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 26
Color: Gray
Gauge: 14

Customer Reviews

No reviews for this product
(0)