This product may not be available in all locations.
Terminal Block, 2 Circuit, Thermocouple, Gray, 2.5mm
Item #:
23364
Cat #:
1492-JTC3T
UPC:
662073059035
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Circuit Thermocouple, Type T/1 E-Copper, 1 Constantan, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package
Overview
Terminal Block, 2 Circuit Thermocouple, Type T/1 E-Copper, 1 Constantan, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package
Our Bulletin 1492 Specialty Feed-through IEC Push-in Terminal Blocks are two-level blocks with a common link connecting the two circuits. This link creates a single block with two connection points on each side.
Also known as: 662073059035, 1492-JTC3T
Specifications
Type: | Terminal Block, Thermocouple |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | Gray |
Allowable Gauge Range: | 30 - 12 |
Type: | Terminal Block, Thermocouple |
Mounting: | DIN Rail |
Allowable Gauge Range: | 30 - 12 |
Family / Style: | 1492 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)