Terminal Block, 10A, 5 - 30V, AC/DC, Plug-In, Brown, 1.5mm

Item #: 15992
Cat #: 1492-LS2-BR
UPC: 662073056324
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 10 Amp, 5 - 30 Volt AC/DC, Plug-In Distribution, Internally Jumpered, Brown, 26 - 14 Awg, 1.5 mm, 100 in a Package

Overview

Terminal Block, 10 Amp, 5 - 30 Volt AC/DC, Plug-In Distribution, Internally Jumpered, Brown, 26 - 14 Awg, 1.5 mm, 100 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073056324, 1492-LS2-BR

Specifications

Type: Terminal Block, Internally Jumpered
Color: Brown
Amps: 10
Volts AC: 300
Family / Style: 1492
Volts DC Range: 5, 30
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 26 - 14
Type: Terminal Block, Internally Jumpered
Amps: 10
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 26 - 14
Color: Brown
Volts AC: 300
Volts DC Range: 5, 30
Volts DC: 300

Customer Reviews

No reviews for this product
(0)