Drive, PowerFlex 40, 120VAC, 1PH, 6.0A, 1.1KW, 1.5HP, No Filter

Item #: 65851
Cat #: 22B-V6P0N104
UPC: 820919078378
Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 6.0 Amp, 1.1 Kilowatt, 1.5 Horse Power, No Filter, IP20 Panel Mount

Overview

Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 6.0 Amp, 1.1 Kilowatt, 1.5 Horse Power, No Filter, IP20 Panel Mount
Also known as: 820919078378, 22B-V6P0N104

Specifications

Amps: 6
Volts AC: 120
Phase: 1
Type: Variable Frequency Drive
Horsepower: 1.500
IP/NEMA Rating: IP20
Wattage: 1.100 kW
Amps: 6
Phase: 1
Horsepower: 1.500
Wattage: 1.100 kW
Volts AC: 120
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)