This product may not be available in all locations.
Drive, Variable, 120VAC 1PH, Powerflex 523, 4.8A, 0.75kW, 1HP
Item #:
619254
Cat #:
25A-V4P8N104
UPC:
885630700922
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 4.8 Amp, 0.75kW, 1 HP, Normal & Heavy Duty, No Filter
Overview
Drive, Variable Frequency, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 4.8 Amp, 0.75kW, 1 HP, Normal & Heavy Duty, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-V4P8N104 from Rockwell Automation® is a 120 V AC, one phase PowerFlex 523 AC drive. It has 4.8 A output current and a B frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630700922, 25A-V4P8N104
Specifications
Horsepower: | 1 |
Phase: | 3, 1 |
Volts AC: | 120 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Amps: | 4.800 |
Wattage: | 0.750 kW |
Horsepower: | 1 |
Volts AC: | 120 |
IP/NEMA Rating: | IP20 |
Wattage: | 0.750 kW |
Phase: | 3, 1 |
Type: | Variable Frequency Drive |
Amps: | 4.800 |
Customer Reviews
No reviews for this product
(0)