Drive, PowerFlex 40, 120VAC, 1PH, 5.0A, 0.75KW, 1.0HP, No Filter

Item #: 65860
Cat #: 22B-V5P0N104
UPC: 820919078361
Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP20 Panel Mount

Overview

Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP20 Panel Mount
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919078361, 22B-V5P0N104

Specifications

Horsepower: 1
Amps: 5
Volts AC: 120
Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Horsepower: 1
Volts AC: 120
Type: Variable Frequency Drive
Wattage: 0.750 kW
Amps: 5
Phase: 1
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)