This product may not be available in all locations.
Drive, 240VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter
Item #:
47334
Cat #:
22A-A2P3N104
UPC:
662453979540
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Overview
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Providing users with powerful motor speed control in a compact, space saving design, the Allen-Bradley® PowerFlex® 4 and 40 AC drives are the smallest and most cost-effective members of the PowerFlex® family of drives. Available in power ratings from 0.2 to 11 kW (0.25 to 15 HP) and in voltage classes of 120, 240, 480 and 600 volts, PowerFlex 4 and 40 are designed to meet global OEM and end-user demands for flexibility, space savings, ease of use and are cost-effective alternatives for speed control of applications such as machine tools, fans, pumps and conveyors and material handling systems.
Also known as: 662453979540, 22A-A2P3N104
Specifications
Phase: | 1 |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
IP/NEMA Rating: | IP20 |
Amps: | 2.300 |
Wattage: | 0.400 |
Horsepower: | 0.500 |
Phase: | 1 |
Volts AC: | 240 |
Amps: | 2.300 |
Horsepower: | 0.500 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Wattage: | 0.400 |
Customer Reviews
No reviews for this product
(0)