This product may not be available in all locations.
Drive, Variable, 240VAC, 11A, 2.2kW, 3HP, Normal & Heavy Duty
Item #:
612189
Cat #:
25A-A011N104
UPC:
885630700984
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 11 Amp, 2.2 kW, 3.0 Horse Power, Normal & Heavy Duty, Frame B, IP20, Open, No Filter
Overview
Drive, PowerFlex 523, 240 Volt AC, 11 Amp, 2.2 kW, 3.0 Horse Power, Normal & Heavy Duty, Frame B, IP20, Open, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-A011N104 from Rockwell Automation® is a 240 V AC, one phase PowerFlex 523 AC drive. It has 11 A output current and a B frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630700984, 25A-A011N104
Specifications
Phase: | 3, 1 |
Horsepower: | 3 |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
Amps: | 11 |
IP/NEMA Rating: | IP20 |
Wattage: | 2.200 kW |
Phase: | 3, 1 |
Type: | Variable Frequency Drive |
Amps: | 11 |
Wattage: | 2.200 kW |
Horsepower: | 3 |
Volts AC: | 240 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)