Drive, Variable, 240VAC, 2.5A, 0.4kW, 0.5HP, Normal & Heavy Duty

Item #: 605133
Cat #: 25A-A2P5N104
UPC: 885630700953
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter

Overview

Drive, PowerFlex 523, 240 Volt AC, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter
Also known as: 885630700953, 25A-A2P5N104

Specifications

Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.400 kW
Horsepower: 0.500
Phase: 3, 1
Volts AC: 240
Amps: 2.500
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400 kW

Customer Reviews

No reviews for this product
(0)