Drive, Variable, 100-120VAC, 0.75kW,1HP, 4.8A, Normal & Heavy Duty

Item #: 510624
Cat #: 25B-V4P8N104
UPC: 884951885523
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 525, 100 - 120 Volt AC, 0.75 kW, 1 Horse Power, 4.8 Amp, Normal & Heavy Duty, Frame B, No Filter

Overview

Drive, PowerFlex 525, 100 - 120 Volt AC, 0.75 kW, 1 Horse Power, 4.8 Amp, Normal & Heavy Duty, Frame B, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951885523, 25B-V4P8N104

Specifications

Horsepower: 1
Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 4.800
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
Amps: 4.800
Phase: 1
IP/NEMA Rating: IP20
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)