Drive, PowerFlex 40, 240VAC, 3PH, 24.0A, 5.5KW, 7.5HP, NO Filter

Item #: 75742
Cat #: 22B-B024N104
UPC: 820919078514
Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 24.0 Amp, 5.5 Kilowatt, 7.5 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 24.0 Amp, 5.5 Kilowatt, 7.5 Horse Power, No Filter
Also known as: 820919078514, 22B-B024N104

Specifications

Phase: 3
Amps: 24
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 7.500
Amps: 24
Volts AC: 240
Wattage: 5.500 kW

Customer Reviews

No reviews for this product
(0)