This product may not be available in all locations.
Drive, PowerFlex 40, 240VAC, 3PH, 8.0A, 1.5KW, 2.0HP, NO Filter
Item #:
86086
Cat #:
22B-B8P0C104
UPC:
820919675874
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 8.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, IP66, NEMA 4X, No Filter
Overview
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 8.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, IP66, NEMA 4X, No Filter
Providing users with powerful motor speed control in a compact, space saving design, the Allen-Bradley® PowerFlex® 4 and 40 AC drives are the smallest and most cost-effective members of the PowerFlex® family of drives. Available in power ratings from 0.2 to 11 kW (0.25 to 15 HP) and in voltage classes of 120, 240, 480 and 600 volts, PowerFlex 4 and 40 are designed to meet global OEM and end-user demands for flexibility, space savings, ease of use and are cost-effective alternatives for speed control of applications such as machine tools, fans, pumps and conveyors and material handling systems
Also known as: 820919675874, 22B-B8P0C104
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Phase: | 3 |
Horsepower: | 2 |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
Amps: | 8 |
Wattage: | 1.500 kW |
IP/NEMA Rating: | IP66, NEMA 4X |
Horsepower: | 2 |
Volts AC: | 240 |
Wattage: | 1.500 kW |
Phase: | 3 |
Type: | Variable Frequency Drive |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)