Drive, Variable, 240VAC, 2.2kW, 3HP, 11A, Normal & Heavy Duty

Item #: 513720
Cat #: 25B-B011N104
UPC: 884951885752
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 240 Volt AC, 2.2 kW, 3 Horse Power, 11 Amp, Normal & Heavy Duty, Frame A, IP20, Open, No Filter

Overview

Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 240 Volt AC, 2.2 kW, 3 Horse Power, 11 Amp, Normal & Heavy Duty, Frame A, IP20, Open, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951885752, 25B-B011N104

Specifications

Phase: 3
Horsepower: 3
Type: Variable Frequency Drive
Volts AC: 240
Amps: 11
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 11
Wattage: 2.200 kW
Horsepower: 3
Volts AC: 240
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)