Drive, Variable, 200-240VAC, 0.75kW,1HP, 5A, Normal & Heavy Duty

Item #: 513850
Cat #: 25B-B5P0N104
UPC: 884951885691
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 200 - 240 Volt AC, 0.75 kW, 1 Horse Power, 5.0 Amp, Normal & Heavy Duty, Frame A, No Filter

Overview

Drive, PowerFlex 523, 200 - 240 Volt AC, 0.75 kW, 1 Horse Power, 5.0 Amp, Normal & Heavy Duty, Frame A, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951885691, 25B-B5P0N104

Specifications

Horsepower: 1
Phase: 3
Amps: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Horsepower: 1
Amps: 5
IP/NEMA Rating: IP20
Phase: 3
Type: Variable Frequency Drive
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)