Variable Speed Drive, Altivar 61, 5.5kW, 7. 5HP, With Heat Sink

Item #: 303459
Cat #: ATV61HU75M3
UPC: 389119208157
Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 61, 5.5 kW, 7.5 HP, 47.3 Amp, With Heat Sink, 240 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 61, 5.5 kW, 7.5 HP, 47.3 Amp, With Heat Sink, 240 Volt AC, 3-Phase
Also known as: 389119208157, ATV61HU75M3

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Family / Style: Altivar
Volts AC: 240
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Type: Variable Speed Drive
Volts AC: 240
Horsepower: 7.500
Mounting: Panel, DIN Rail
Family / Style: Altivar
Wattage: 5.500 kW

Customer Reviews

No reviews for this product
(0)