This product may not be available in all locations.
Drive, PowerFlex 40, 240VAC, 3PH, 5.0A, 0.75KW, 1.0HP, No Filter
Item #:
18656
Cat #:
22B-B5P0C104
UPC:
820919675867
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP66, NEMA 4X
Overview
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP66, NEMA 4X
Also known as: 820919675867, 22B-B5P0C104
Specifications
Horsepower: | 1 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Phase: | 3 |
Amps: | 5 |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
Wattage: | 0.750 kW |
Horsepower: | 1 |
Phase: | 3 |
Type: | Variable Frequency Drive |
Wattage: | 0.750 kW |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 5 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)