Drive, 200 - 240VAC, 0.2kW, 0.25HP, 1.6A, 3P, A Frame, No Filter

Item #: 231899
Cat #: 22F-B1P6N103
UPC: 820919785061
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.2 kW, 0.25 Horse Power, 1.6 Amp, A Frame, No Filter, IP20 Open

Overview

Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.2 kW, 0.25 Horse Power, 1.6 Amp, A Frame, No Filter, IP20 Open
Also known as: 820919785061, 22F-B1P6N103

Specifications

Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.600
Wattage: 0.200 kW
Horsepower: 0.250
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.200 kW
Type: Variable Frequency Drive
Amps: 1.600
Horsepower: 0.250

Customer Reviews

No reviews for this product
(0)