This product may not be available in all locations.
Drive, 200 - 240VAC, 0.4kW, 0.5HP, 2.5A, 3P, A Frame, No Filter
Item #:
75163
Cat #:
22F-B2P5N103
UPC:
820919785078
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.4 kW, 0.50 Horse Power, 2.5 Amp, A Frame, No Filter, IP20 Open
Overview
Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.4 kW, 0.50 Horse Power, 2.5 Amp, A Frame, No Filter, IP20 Open
Our PowerFlex® 4M AC Drives are the smallest and most cost-effective members of the PowerFlex family of drives. Feed-through wiring and easy programming provide the flexibility to handle a broad range of applications.
Also known as: 820919785078, 22F-B2P5N103
Specifications
Phase: | 3 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Amps: | 2.500 |
Wattage: | 0.400 |
Horsepower: | 0.500 |
Phase: | 3 |
IP/NEMA Rating: | IP20 |
Wattage: | 0.400 |
Type: | Variable Frequency Drive |
Amps: | 2.500 |
Horsepower: | 0.500 |
Customer Reviews
No reviews for this product
(0)