This product may not be available in all locations.
Drive, Variable, 240VAC, 5A, 0.75kW, 5.0HP, 1.0HP, Normal & Heavy Duty
Item #:
601021
Cat #:
25A-B5P0N104
UPC:
885630701165
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 5 Amp, 0.75 kW, 1.0 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter
Overview
Drive, PowerFlex 523, 240 Volt AC, 5 Amp, 0.75 kW, 1.0 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-B5P0N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 523 AC drive. It has 5.0 A output current and an A frame. And it is IP20 NEMA /open type. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630701165, 25A-B5P0N104
Specifications
Horsepower: | 1 |
Phase: | 3 |
Amps: | 5 |
Mounting: | Surface |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
IP/NEMA Rating: | IP20 |
Wattage: | 0.750 kW |
Horsepower: | 1 |
Amps: | 5 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Wattage: | 0.750 kW |
Customer Reviews
No reviews for this product
(0)