This product may not be available in all locations.
Variable Speed Drive, Frenic, 2HP, 240VAC, 8A, 3PH, No Brake
Item #:
855631
Cat #:
FRN0010C2S-2U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Frenic- Mini, 2 Horse Power, 240 Volt AC, 8 Amp, 3-Phase, No Brake, Heavy Duty
Overview
Variable Speed Drive, Frenic- Mini, 2 Horse Power, 240 Volt AC, 8 Amp, 3-Phase, No Brake, Heavy Duty
Also known as: FRN0010C2S-2U
Specifications
Phase: | 3 |
Mounting: | Panel |
Horsepower: | 2 |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
Amps: | 8 |
Phase: | 3 |
Horsepower: | 2 |
Volts AC: | 240 |
Mounting: | Panel |
Type: | Variable Frequency Drive |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)