Power Module, Kinetix, IAM, 460VAC, 49A, 45kW

Item #: 167955
Cat #: 2094-BC07-M05-M
UPC: 884951147805
Sign In or Register to view pricing and more.
Documents & Guides
Power Module, Kinetix, IAM, 460VAC, 49 Amp, 45 kW

Overview

Power Module, Kinetix, IAM, 460VAC, 49 Amp, 45 kW
Also known as: 884951147805, 2094-BC07-M05-M

Specifications

Amps: 49
Type: Power Module
Volts AC: 460
Amps: 49
Volts AC: 460
Type: Power Module

Customer Reviews

No reviews for this product
(0)