This product may not be available in all locations.
Drive, Servo, 120/240VAC, 1-Phase, 0.40kW, 2.8A
Item #:
362972
Cat #:
2097-V31PR0-LM
UPC:
884951255937
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 0.40 kW, 2.8 Amp, 120 Volt Doubler Mode, Safe Torque Off
Overview
Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 0.40 kW, 2.8 Amp, 120 Volt Doubler Mode, Safe Torque Off
The Kinetix 350 single-axis EtherNet/IP servo drive was developed to provide scalability for your motion control system by simplifying integration of the entire control solution on one network. The Kinetix 350 servo drive is designed to connect and operate with the ControlLogix controllers supporting Integrated Motion on the EtherNet/IP network. Combined as a system, they can provide you cost-effective motion solution that delivers the high performance and scalability you need to compete in today’s industry. With its compact design, the Kinetix 350 requires less panel space and can be connected easily.
Also known as: 884951255937, 2097-V31PR0-LM
Specifications
Type: | Servo, Drive |
Volts AC: | 120, 240 |
Phase: | 1 |
Amps: | 2.800 |
Wattage: | 0.400 kW |
Type: | Servo, Drive |
Phase: | 1 |
Wattage: | 0.400 kW |
Volts AC: | 120, 240 |
Amps: | 2.800 |
Customer Reviews
No reviews for this product
(0)