Drive, Servo, 120/240VAC, 1-Phase, 0.50kW, 2.8A

Item #: 100651
Cat #: 2097-V33PR1
UPC: 884951147539
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 0.50 kW, 2.8 Amp, Integrated AC Line Filter, Safe Torque-Off

Overview

Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 0.50 kW, 2.8 Amp, Integrated AC Line Filter, Safe Torque-Off
The Kinetix 300 EtherNet/IP indexing drive provides a cost-effective single-axis solution for low axis-count motion control applications. By using one standard EtherNet/IP network for an entire machine - including Motion, Control, I/O, and HMI, simplifies wiring, reduces panel layout costs, and allows easy integration into manufacturing and enterprise systems. In addition, Safe Torque Off functionality helps protect personnel while increasing machine productivity.
Also known as: 884951147539, 2097-V33PR1

Specifications

Volts AC: 120, 240
Phase: 1
Type: Servo Drive
Amps: 2.800
Wattage: 0.500 kW
Volts AC: 120, 240
Type: Servo Drive
Wattage: 0.500 kW
Phase: 1
Amps: 2.800

Customer Reviews

No reviews for this product
(0)