This product may not be available in all locations.
Drive, Servo, 480VAC, 3-Phase, 3.00kW, 8.5A, Safe Torque-Off
Item #:
97348
Cat #:
2097-V34PR6
UPC:
884951147591
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Kinetix 300, Servo, 480 Volt AC, 3-Phase, 3.0 kW, 8.5 Amp, Safe Torque Off
Overview
Drive, Kinetix 300, Servo, 480 Volt AC, 3-Phase, 3.0 kW, 8.5 Amp, Safe Torque Off
The Kinetix 300 EtherNet/IP indexing drive provides a cost-effective single-axis solution for low axis-count motion control applications. By using one standard EtherNet/IP network for an entire machine - including Motion, Control, I/O, and HMI, simplifies wiring, reduces panel layout costs, and allows easy integration into manufacturing and enterprise systems. In addition, Safe Torque Off functionality helps protect personnel while increasing machine productivity.
Also known as: 884951147591, 2097-V34PR6
Specifications
Wattage: | 3 kW |
Phase: | 3 |
Volts AC: | 480 |
Mounting: | Surface |
Wattage: | 3 kW |
Volts AC: | 480 |
Phase: | 3 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)