Drive, Servo, 200V Class, 1kW, 3.5A, Requires 24VDC Power Supply

Item #: 77238
Cat #: 2098-DSD-010X
UPC: 662453834900
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Indexing

Overview

Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Indexing
Bulletin 2098 Ultra™ 3000 Digital Servo Drives support simple standalone indexing as well as multi-axis integrated motion. All power sizes are available with indexing, SERCOS interface and DeviceNet™ networking options. Integrate this drive with the ControlLogix™ or SoftLogix™ platform via SERCOS interface for integrated motion.
Also known as: 662453834900, 2098-DSD-010X

Specifications

Wattage: 1 kW
Type: Servo, Drive
Volts DC Range: 24, 12
Volts AC: 230
Amps: 3.500
Wattage: 1 kW
Volts DC Range: 24, 12
Amps: 3.500
Type: Servo, Drive
Volts AC: 230

Customer Reviews

No reviews for this product
(0)