This product may not be available in all locations.
Drive, AC, 195-528VAC 3-Ph, 11.3A, Servo Motor
Item #:
509477
Cat #:
2198-H025-ERS
UPC:
884951282810
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 11.3 Amp, Servo Motor Rated
Overview
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 11.3 Amp, Servo Motor Rated
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H025-ERS from Rockwell Automation® is a Kinetix 5500 servo drive with 20 A peak current output. And it has three phase 190 - 528 V AC input.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951282810, 2198-H025-ERS
Specifications
Phase: | 3 |
Type: | Servo Rated, Drive |
Phase: | 3 |
Type: | Servo Rated, Drive |
Customer Reviews
No reviews for this product
(0)