Drive, 380 - 480VAC, 0.75kW, 1HP, 2.3A, 3P, B Frame, No Filter

Item #: 75723
Cat #: 22B-D2P3N104
UPC: 820919078545
Sign In or Register to view pricing and more.
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.75 kW, 1 Horse Power, 2.3 Amp, B Frame, No Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.75 kW, 1 Horse Power, 2.3 Amp, B Frame, No Filter, IP20 Open
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919078545, 22B-D2P3N104

Specifications

Horsepower: 1
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
Amps: 2.300
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)