Drive, 480VAC, 3PH, 52A, 40HP ND, 30HP HD, IP66/NEMA Type 4X/12

Item #: 72523
Cat #: 20AD052C3AYNANC0
UPC: 820919251245
Sign In or Register to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Wall/Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Wall/Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
PowerFlex70 AC Drive, 480 VAC, 3 PH, 52 Amps, 40 HP Normal Duty, 30 HP Heavy Duty,Wall / Machine Mount - IP66/NEMA Type 4X/12 (Indoor Use), with conformal coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Also known as: 820919251245, 20AD052C3AYNANC0

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12
Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 52
Horsepower: 30, 40
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12
Type: AC Drive
Amps: 52
Phase: 3
Volts AC: 480
Horsepower: 30, 40

Customer Reviews

No reviews for this product
(0)