Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

Item #: 72823
Cat #: 20AD8P0C3AYNNNC0
UPC: 820919372681
Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC, Wall/Machine Mount, Full Numeric LCD Interface

Overview

Drive, PowerFlex 70, Adjustable Frequency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC, Wall/Machine Mount, Full Numeric LCD Interface
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD8P0C3AYNNNC0 from Rockwell Automation® is a PowerFlex 70 AC drive (8 A at 5 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919372681, 20AD8P0C3AYNNNC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Type: AC, Drive
Amps: 8
Phase: 3
Horsepower: 5
Amps: 8
Volts AC: 480
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)