This product may not be available in all locations.
Drive, AFE, Low Harmonic, Open, 480VAC, 3PH, 125A AC/ND, 129A DC/ND, No EMC, Frame 6A
Item #:
1359294
Cat #:
20G17ND125LNANNNNN
UPC:
191326978323
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex 755, AC Drive, Air Cooled, AFE, Low Harmonic, Open Type, 480 Volt AC, 3-Phase, 125 Amp, AC/Normal Duty, 129 Amp DC/Normal Duty, No EMC, Jumper Removed, Frame 6A, No HIM with Phase II Control
Overview
PowerFlex 755, AC Drive, Air Cooled, AFE, Low Harmonic, Open Type, 480 Volt AC, 3-Phase, 125 Amp, AC/Normal Duty, 129 Amp DC/Normal Duty, No EMC, Jumper Removed, Frame 6A, No HIM with Phase II Control
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 191326978323, 20G17ND125LNANNNNN
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 125, 129 |
Size: | 6 Frame |
Phase: | 3 |
Amps: | 125, 129 |
Volts AC: | 480 |
Size: | 6 Frame |
Customer Reviews
No reviews for this product
(0)