This product may not be available in all locations.
Drive, Variable, 380-480VAC, 7.5kW, 10HP, 17A, Normal & Heavy Duty
Item #:
593394
Cat #:
25A-D017N104
UPC:
885630702544
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 523, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame A, No Filter
Overview
Drive, PowerFlex 523, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame A, No Filter
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 885630702544, 25A-D017N104
Specifications
Phase: | 3 |
Horsepower: | 10 |
Amps: | 17 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Wattage: | 7.500 kW |
Phase: | 3 |
Amps: | 17 |
IP/NEMA Rating: | IP20 |
Horsepower: | 10 |
Type: | Variable Frequency Drive |
Wattage: | 7.500 kW |
Customer Reviews
No reviews for this product
(0)