Drive, PowerFlex 400, 480VAC, 3PH, 22A, 11KW, 15HP, IP20

Item #: 72246
Cat #: 22C-D022N103
UPC: 820919234149
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 22 Amp, 11 Kilowatt, 15 Horse Power, IP20

Overview

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 22 Amp, 11 Kilowatt, 15 Horse Power, IP20
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919234149, 22C-D022N103

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
Type: Variable Frequency Drive
Wattage: 11 kW
Amps: 22
IP/NEMA Rating: IP20
Phase: 3
Horsepower: 15
Wattage: 11 kW
IP/NEMA Rating: IP20
Volts AC: 480
Type: Variable Frequency Drive
Amps: 22

Customer Reviews

No reviews for this product
(0)