This product may not be available in all locations.
Power Module, Kinetix, AM, 400VAC, 4A, 1.8kW
Item #:
139688
Cat #:
2094-BMP5-M
UPC:
884951092525
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Power Module, Kinetix, AM, 400VAC, 4 Amp, 1.8 kW
Overview
Power Module, Kinetix, AM, 400VAC, 4 Amp, 1.8 kW
The Kinetix 6000 multi-axis servo drives provide powerful simplicity to handle even the most demanding applications quickly, easily, and cost-effectively. By providing advanced control capability along with innovative design and installation features, the Kinetix 6000 drives can significantly improve system performance while saving time and money. The compact size, simplified wiring, and easy-to-use components make the Kinetix 6000 drives an ideal choice for both OEMs and end-users. Target applications for the Kinetix 6000 drives include packaging, material handling, converting, and assembly.
Also known as: 884951092525, 2094-BMP5-M
Specifications
Amps: | 4 |
Type: | Power Module, Drive |
Volts AC: | 400 |
Wattage: | 1.800 kW |
Amps: | 4 |
Volts AC: | 400 |
Type: | Power Module, Drive |
Wattage: | 1.800 kW |
Customer Reviews
No reviews for this product
(0)