Drive, Adjustable Frequency, 14A, 7.5KW, 10HP, 480VAC

Item #: 72185
Cat #: 20AD014C3AYNANC0
UPC: 820919379000
Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 14 Amp, 7.5 Kilowatt, 10 Horse Power, 480 Volt AC, Wall/Machine Mount

Overview

Drive, PowerFlex 70, Adjustable Frequency, 14 Amp, 7.5 Kilowatt, 10 Horse Power, 480 Volt AC, Wall/Machine Mount
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD014C3AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (14 A at 10 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919379000, 20AD014C3AYNANC0

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Type: AC, Drive
Amps: 14
Mounting: Wall
Phase: 3
Volts AC: 480
Amps: 14
Horsepower: 10
Type: AC, Drive
Mounting: Wall

Customer Reviews

No reviews for this product
(0)