480 Volt AC Operated NEMA 4X General Machinery Variable Frequency Drives

81 Found
Allen-Bradley

Drive, Adjustable Frequency, 14A, 7.5KW, 10HP, 480VAC

Item #: 72185
CAT #: 20AD014C3AYNANC0
UPC: 820919379000
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Adjustable Frequency, 22A, 11KW, 15HP, 480VAC

Item #: 72072
CAT #: 20AD022C3AYNANC0
UPC: 820919379017
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Adjustable Frequency, 27A, 15KW, 20HP, 480VAC

Item #: 72390
CAT #: 20AD027C3AYNANC0
UPC: 820919373671
Sign In or Register to view pricing and more.
Allen-Bradley

PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp

Item #: 72079
CAT #: 20AD3P4C3AYNNNC0
UPC: 820919371530
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

Item #: 72823
CAT #: 20AD8P0C3AYNNNC0
UPC: 820919372681
Sign In or Register to view pricing and more.
Allen-Bradley

PowerFlex 70 AC Drive 5 A at 3 Hp 20A

Item #: 98409
CAT #: 20AD5P0C3AYNNNC0
UPC: 820919372117
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 755

Item #: 314834
CAT #: 20G11FD077AA0NNNNN
UPC: 884951038646
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Ethernet/IP, 96A, 75HP/ND, 60HP/HD, 480VAC, 3PH, Frame 5

Item #: 527567
CAT #: 20G11FD096AA0NNNNN
UPC: 884951038653
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 70 AC

Item #: 563718
CAT #: 20AD5P0C3AYNNNC1
UPC: 820919427633
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, 480VAC, 3PH, 52A, 40HP ND, 30HP HD, IP66/NEMA Type 4X/12

Item #: 89544
CAT #: 20AD052F0AYNANC0
UPC: 820919315756
Sign In or Register to view pricing and more.
Allen-Bradley

23B AC PACKAGED

Item #: 72369
CAT #: 23B-D2P3D104NN
UPC: 820919424434
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 755

Item #: 424559
CAT #: 20G11FD8P0AA0NNNNN
UPC: 884951215092
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 70 5

Item #: 99655
CAT #: 20AD5P0C0AYNNNC0
UPC: 820919389399
Sign In or Register to view pricing and more.
Allen-Bradley

PowerFlex70 AC Drive, 480 VAC, 3 PH, 5 Amps, 3 HP Normal Duty, 2 HP

Item #: 73067
CAT #: 20AD5P0C3AYNANC0
UPC: 820919379079
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 70

Item #: 329463
CAT #: 20AD2P1F0AYNNNC0
UPC: 820919204548
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 70 40

Item #: 166218
CAT #: 20AD040C0AYNANC0
UPC: 820919387722
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Adjustable Frequency, 14A, 7.5KW, 10HP, 480VAC

Drive, PowerFlex 70, Adjustable Frequency, 14 Amp, 7.5 Kilowatt, 10 Horse Power, 480 Volt AC, Wall/Machine Mount
Item #: 72185
CAT #: 20AD014C3AYNANC0
UPC: 820919379000
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Adjustable Frequency, 22A, 11KW, 15HP, 480VAC

Drive, PowerFlex 70, Adjustable Frequency, 22 Amp, 11 Kilowatt, 15 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Item #: 72072
CAT #: 20AD022C3AYNANC0
UPC: 820919379017
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Adjustable Frequency, 27A, 15KW, 20HP, 480VAC

Drive, PowerFlex 70, Adjustable Frequency, 27 Amp, 15 Kilowatt, 20 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Item #: 72390
CAT #: 20AD027C3AYNANC0
UPC: 820919373671
Sign In or Register to view pricing and more.
Allen-Bradley

PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp

PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp Heavy, Wall Machine Mount, IP66
Item #: 72079
CAT #: 20AD3P4C3AYNNNC0
UPC: 820919371530
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

Drive, PowerFlex 70, Adjustable Frequency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC, Wall/Machine Mount, Full Numeric LCD Interface
Item #: 72823
CAT #: 20AD8P0C3AYNNNC0
UPC: 820919372681
Sign In or Register to view pricing and more.
Allen-Bradley

PowerFlex 70 AC Drive 5 A at 3 Hp 20A

20A,5 A at 3 Hp,480V AC Three Phase,IP66/NEMA/UL 4X/12 Wall,No Feedback,No Communication Module,Numeric Keypad LCD Display,W/O EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,B Frame,Enhanced Control with 24V I/O,Documentation
Item #: 98409
CAT #: 20AD5P0C3AYNNNC0
UPC: 820919372117
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 755

AB 20G11FD077AA0NNNNN POWERFLEX 755
Item #: 314834
CAT #: 20G11FD077AA0NNNNN
UPC: 884951038646
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, Ethernet/IP, 96A, 75HP/ND, 60HP/HD, 480VAC, 3PH, Frame 5

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Flange Type, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Item #: 527567
CAT #: 20G11FD096AA0NNNNN
UPC: 884951038653
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 70 AC

AB 20AD5P0C3AYNNNC1 POWERFLEX 70 AC DRIVE 5 A AT 3 HP 20A
Item #: 563718
CAT #: 20AD5P0C3AYNNNC1
UPC: 820919427633
Sign In or Register to view pricing and more.
Allen-Bradley

Drive, 480VAC, 3PH, 52A, 40HP ND, 30HP HD, IP66/NEMA Type 4X/12

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1, Rear NEMA Type 4X/12 (Indoor / Outdoor), with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Item #: 89544
CAT #: 20AD052F0AYNANC0
UPC: 820919315756
Sign In or Register to view pricing and more.
Allen-Bradley

23B AC PACKAGED

AB 23B-D2P3D104NN 23B AC PACKAGED
Item #: 72369
CAT #: 23B-D2P3D104NN
UPC: 820919424434
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 755

AB 20G11FD8P0AA0NNNNN POWERFLEX 755
Item #: 424559
CAT #: 20G11FD8P0AA0NNNNN
UPC: 884951215092
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 70 5

AB 20AD5P0C0AYNNNC0 POWERFLEX 70 5
Item #: 99655
CAT #: 20AD5P0C0AYNNNC0
UPC: 820919389399
Sign In or Register to view pricing and more.
Allen-Bradley

PowerFlex70 AC Drive, 480 VAC, 3 PH, 5 Amps, 3 HP Normal Duty, 2 HP

PowerFlex70 AC Drive, 480 VAC, 3 PH, 5 Amps, 3 HP Normal Duty, 2 HP Heavy Duty,Wall / Machine Mount - IP66/NEMA Type 4X/12 (Indoor Use), with conformal coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor,
Item #: 73067
CAT #: 20AD5P0C3AYNANC0
UPC: 820919379079
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 70

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 2.1 Amps, 1 Horse Power Normal Duty, 0.75 Horse Power Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1, Rear NEMA Type 4X/12 (Indoor / Outdoor), with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, No Communication Module, Enhanced Control , No Feedback
Item #: 329463
CAT #: 20AD2P1F0AYNNNC0
UPC: 820919204548
Sign In or Register to view pricing and more.
Allen-Bradley

POWERFLEX 70 40

AB 20AD040C0AYNANC0 POWERFLEX 70 40
Item #: 166218
CAT #: 20AD040C0AYNANC0
UPC: 820919387722
Sign In or Register to view pricing and more.
Page 1 of 6
81 Items found