Drive, Adjustable Frequency, 14A, Frame 1, 10HP, 480VAC

Item #: 127551
Cat #: 20BD014A0AYNAND0
UPC: 820919021206
Sign In or Register to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 14 Amp, Frame 1, 10 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 14 Amp, Frame 1, 10 Horse Power, 480 Volt AC
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919021206, 20BD014A0AYNAND0

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Size: 1
Type: AC, Drive
Amps: 14
Phase: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 10
Size: 1
Amps: 14

Customer Reviews

No reviews for this product
(0)