This product may not be available in all locations.
Drive, PowerFlex 700, 480VAC, 3PH, 40A, 30/25HP, IP20, LCD Display, Numeric Keypad, Brake
Item #:
74706
Cat #:
20BD040A3AYNANC0
UPC:
820919080012
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex700, AC Drive, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt DC I/O, No Feedback
Overview
PowerFlex700, AC Drive, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt DC I/O, No Feedback
The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.
Also known as: 820919080012, 20BD040A3AYNANC0
Specifications
Volts AC: | 480 |
Volts DC: | 24 |
Horsepower: | 30, 25 |
IP/NEMA Rating: | NEMA 1, IP20 |
Amps: | 40 |
Volts AC: | 480 |
Horsepower: | 30, 25 |
Amps: | 40 |
Volts DC: | 24 |
IP/NEMA Rating: | NEMA 1, IP20 |
Customer Reviews
No reviews for this product
(0)