This product may not be available in all locations.
Drive, Adjustable Frequency, 52A, Frame 3, 40HP, 480VAC
Item #:
174138
Cat #:
20BD052A0AYNANB0
UPC:
662453935188
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 700, Adjustable Frequency, 52 Amp, Frame 3, 40 Horse Power, 480 Volt AC
Overview
Drive, PowerFlex 700, Adjustable Frequency, 52 Amp, Frame 3, 40 Horse Power, 480 Volt AC
Also known as: 662453935188, 20BD052A0AYNANB0
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 52 |
Horsepower: | 40 |
Type: | AC, Drive |
Size: | 3 |
Phase: | 3 |
Amps: | 52 |
Type: | AC, Drive |
Volts AC: | 480 |
Horsepower: | 40 |
Size: | 3 |
Customer Reviews
No reviews for this product
(0)