This product may not be available in all locations.
Drive, Adjustable Frequency, 52A, Frame 3, 40HP, 480VAC
Item #:
75850
Cat #:
20BD052A3AYNANC0
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 700, Adjustable Frequency, 52 Amp, Frame 3, 40 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Overview
Drive, PowerFlex 700, Adjustable Frequency, 52 Amp, Frame 3, 40 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Allen-Bradley® PowerFlex® 700 AC drives offer application-specific features to meet your needs and are available in a wide range of horsepower ratings. This line of drives can control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. Catalog item 20BD052A3AYNANC0 is a PowerFlex 700 AC drive from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 20BD052A3AYNANC0
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 52 |
Horsepower: | 40 |
Type: | AC, Drive |
Size: | 3 |
Phase: | 3 |
Amps: | 52 |
Type: | AC, Drive |
Volts AC: | 480 |
Horsepower: | 40 |
Size: | 3 |
Customer Reviews
No reviews for this product
(0)