This product may not be available in all locations.
Drive, Adjustable Frequency, 96A, Frame 5, 75HP, 480VAC
Item #:
165459
Cat #:
20BD096A0ANNAND0
UPC:
820919021312
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 700, Adjustable Frequency, 96 Amp, Frame 5, 75 Horse Power, 480 Volt AC
Overview
Drive, PowerFlex 700, Adjustable Frequency, 96 Amp, Frame 5, 75 Horse Power, 480 Volt AC
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919021312, 20BD096A0ANNAND0
Specifications
Phase: | 3 |
Wattage: | 16.500 |
Horsepower: | 75 |
Volts AC: | 480 |
Amps: | 96 |
Type: | AC, Drive |
Size: | 5 |
Phase: | 3 |
Horsepower: | 75 |
Amps: | 96 |
Size: | 5 |
Wattage: | 16.500 |
Volts AC: | 480 |
Type: | AC, Drive |
Customer Reviews
No reviews for this product
(0)