This product may not be available in all locations.
Drive, 480VAC, 3PH, 96A, 75 HP/ND, 60 HP/HD, IP20/Type 1, No HIM
Item #:
75453
Cat #:
20BD096A0AYNANC0
UPC:
820919091742
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex700, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback
Overview
Drive, PowerFlex700, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback
PowerFlex700 AC Drive, 480 VAC, 3 PH, 96 Amps, 75 HP Normal Duty, 60 HP Heavy Duty, IP20 / Type 1, with conformal coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Vector Control with 24V I/O, No Feedback
Also known as: 820919091742, 20BD096A0AYNANC0
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Horsepower: | 75, 60 |
Volts AC: | 480 |
Amps: | 96 |
Type: | AC, Drive |
IP/NEMA Rating: | NEMA 1, IP20 |
Size: | 5 |
Phase: | 3 |
Horsepower: | 75, 60 |
Amps: | 96 |
IP/NEMA Rating: | NEMA 1, IP20 |
Volts DC Control: | 24 |
Volts AC: | 480 |
Type: | AC, Drive |
Size: | 5 |
Customer Reviews
No reviews for this product
(0)