Drive, Adjustable Frequency, 125A, Frame 5, 100HP, 480VAC

Item #: 75826
Cat #: 20BD125A0ANNAND0
UPC: 820919084409
Sign In or Register to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 125 Amp, Frame 5, 100 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 125 Amp, Frame 5, 100 Horse Power, 480 Volt AC
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919084409, 20BD125A0ANNAND0

Specifications

Phase: 3
Volts AC: 480
Amps: 125
Horsepower: 100
Type: AC, Drive
Size: 5
Phase: 3
Amps: 125
Type: AC, Drive
Volts AC: 480
Horsepower: 100
Size: 5

Customer Reviews

No reviews for this product
(0)