This product may not be available in all locations.
Drive, Adjustable Frequency, 8.0A, Frame 0, 5.0HP, 480VAC
Item #:
74610
Cat #:
20BD8P0A3AYNAND0
UPC:
820919111563
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 700, Adjustable Frequency, 8.0 Amp, Frame 0, 5.0 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Overview
Drive, PowerFlex 700, Adjustable Frequency, 8.0 Amp, Frame 0, 5.0 Horse Power, 480 Volt AC, Full Numeric LCD Interface
The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.
Also known as: 820919111563, 20BD8P0A3AYNAND0
Specifications
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 5 |
Type: | AC, Drive |
Amps: | 8 |
Phase: | 3 |
Horsepower: | 5 |
Amps: | 8 |
Volts AC: | 480 |
Type: | AC, Drive |
Customer Reviews
No reviews for this product
(0)