Drive, Alitvar 320, Compact, 380-500VAC, 0.75kW, 1HP, 3PH, 2.4A

Item #: 1142101
Cat #: ATV320U07N4C
UPC: 785901622666
Sign In or Register to view pricing and more.
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 0.75 kW, 1 Horse Power, 3-Phase, 2.4 Amp, NEMA 1/IP20

Overview

Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 0.75 kW, 1 Horse Power, 3-Phase, 2.4 Amp, NEMA 1/IP20
Also known as: 785901622666, ATV320U07N4C

Specifications

Horsepower: 1
Phase: 3
Family / Style: Altivar
Type: Compact, Drive
IP/NEMA Rating: IP20
Mounting: Wall
Amps: 2.400
Wattage: 0.750 kW
Standards: California Proposition 65
Horsepower: 1
Family / Style: Altivar
IP/NEMA Rating: IP20
Amps: 2.400
Standards: California Proposition 65
Phase: 3
Type: Compact, Drive
Mounting: Wall
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)