This product may not be available in all locations.
Drive, Adjustable Frequency, 40A, 22KW, 30HP, 480VAC
Item #:
55514
Cat #:
20AD040A3AYNANC0
UPC:
820919248146
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 70, Adjustable Frquency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC
Overview
Drive, PowerFlex 70, Adjustable Frquency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD040A3AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (40 A at 30 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919248146, 20AD040A3AYNANC0
Specifications
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 30 |
Type: | AC, Drive |
Amps: | 40 |
Phase: | 3 |
Horsepower: | 30 |
Amps: | 40 |
Volts AC: | 480 |
Type: | AC, Drive |
Customer Reviews
No reviews for this product
(0)