This product may not be available in all locations.
Drive, 480VAC, 3PH, 40A, 30 HP Normal Duty, 25 HP Heavy Duty
Item #:
89437
Cat #:
20AD040C3AYNANC0
UPC:
820919379024
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, Wall/Machine Mount - IP66/NEMA Type 4X/12, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Overview
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, Wall/Machine Mount - IP66/NEMA Type 4X/12, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
PowerFlex® 70 AC Drives are compact packages of power, control, and operator interface designed to meet demands for space, simplicity, and reliability. These drives provide a broad spectrum of features that help you to easily integrate them into your architecture and configure them for most application needs
Also known as: 820919379024, 20AD040C3AYNANC0
Specifications
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 30, 25 |
Amps: | 40 |
Type: | Drive |
Mounting: | Wall |
Phase: | 3 |
Horsepower: | 30, 25 |
Type: | Drive |
Volts AC: | 480 |
Amps: | 40 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)